Motion
K 265X280X50

INA (SCHAEFFLER)
K 265X280X50

Needle Roller & Cage Assembly - 250 mm Bore, 280 mm OD, 50 mm Width, Open
MI ITEM #00138106
MFR #K 265X280X50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 265X280X50

Needle Roller & Cage Assembly - 250 mm Bore, 280 mm OD, 50 mm Width, Open
MI ITEM #00138106
MFR #K 265X280X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 265X280X50 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    255000 N
  • Radial Static Load Capacity
    860000 N
  • Max Rpm
    1800 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373070893
  • UPC_NO
    035373070893
  • Weight
    4.78 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 265X280X50 Needle Roller & Cage Assembly features a 250 mm bore diameter, 280 mm outside diameter, 50 mm overall width, open closure type, and a weight of 4.78 lbs, making it ideal for large industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text