Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 285X300X50

Needle Roller & Cage Assembly - 300 mm Bore, 300 mm OD, 50 mm Width, Open
MI ITEM #00138108
MFR #K 285X300X50

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
K 285X300X50 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373071005
  • UPC_NO
    035373071005
  • Weight
    5.20 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 285X300X50 Needle Roller & Cage Assembly features a 300 mm bore diameter, 300 mm outside diameter, 50 mm overall width, open closure type, and a weight of 5.20 lbs, making it suitable for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought