Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 305X325X55

Needle Roller & Cage Assembly - 325 mm Bore, 325 mm OD, 55 mm Width, Open
MI ITEM #00138110
MFR #K 305X325X55

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
K 305X325X55 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Manufacturer Catalog
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 305X325X55 Needle Roller & Cage Assembly features a 325 mm bore diameter, 325 mm outside diameter, and 55 mm overall width with an open closure type, making it ideal for demanding industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought