Motion
KH08-B
Closed Round Rail Ball Bushing - KH Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 0.9448 in Overall Length, 106.79 lbf Load Capacity, Closed
Mi Item #00138117
MFR #KH08-B
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 0.9448 in Overall Length, 106.79 lbf Load Capacity, Closed
Mi Item #00138117
MFR #KH08-B

Mfr description
KH08-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Outer Ring Width
    24 mm
  • Outside Diameter
    15 mm
  • Overall Length
    0.9448 in
  • Overall Width
    24 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    106.79 lbf
  • Load Capacity
    475 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KH
  • Static Load Capacity
    89.928 lbf
  • UPC_NO
    4047643176958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)