Motion
KH20-PP
Closed Round Rail Ball Bushing - KH Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 1.1811 in Overall Length, 263.04 lbf Load Capacity, Closed
MI ITEM #00138130
MFR #KH20-PP
Price$85.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 1.1811 in Overall Length, 263.04 lbf Load Capacity, Closed
MI ITEM #00138130
MFR #KH20-PP

Mfr description
KH20-PP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.22/each

Specifications

Dimensions

  • Outer Ring Width
    30 mm
  • Outside Diameter
    28 mm
  • Overall Length
    1.1811 in
  • Overall Width
    30 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    263.04 lbf
  • Load Capacity
    1170 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    2 Seals
  • Series
    KH
  • Static Load Capacity
    227.068 lbf
  • UPC_NO
    4012802086690

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)