Motion
KH16-B
Closed Round Rail Ball Bushing - KH Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 1.1811 in Overall Length, 238.309 lbf Load Capacity, Closed
MI ITEM #00138131
MFR #KH16-B
Price$66.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 1.1811 in Overall Length, 238.309 lbf Load Capacity, Closed
MI ITEM #00138131
MFR #KH16-B

Mfr description
KH16-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.36/each

Specifications

Dimensions

  • Outer Ring Width
    30 mm
  • Outside Diameter
    24 mm
  • Overall Length
    1.1811 in
  • Overall Width
    30 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    238.309 lbf
  • Load Capacity
    1060 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KH
  • Static Load Capacity
    204.586 lbf
  • UPC_NO
    4054364467746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)