Motion
KH2030

NTN
KH2030

Closed Round Rail Ball Bushing - KH Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length
MI ITEM #00138136
MFR #KH2030
Price$64.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KH2030

Closed Round Rail Ball Bushing - KH Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length
MI ITEM #00138136
MFR #KH2030

Mfr description
KH2030 NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.87/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    30 mm
  • Overall Width
    30 mm
  • Shaft Diameter  
    20 mm

Details

  • Bearing Material
    Hardened Steel
  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4547359086881
  • Series
    KH
  • UPC_NO
    4547359086881

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)