Motion
KH2540

NTN
KH2540

Closed Round Rail Ball Bushing - KH Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length
Mi Item #00138140
MFR #KH2540
Price$63.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KH2540

Closed Round Rail Ball Bushing - KH Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length
Mi Item #00138140
MFR #KH2540

Mfr description
KH2540 NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.05/each

Specifications

Dimensions

  • Outside Diameter
    35 mm
  • Overall Length
    40 mm
  • Overall Width
    40 mm
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Hardened Steel
  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4547359666526
  • Series
    KH
  • UPC_NO
    4547359086904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)