Motion
KH3050

NTN
KH3050

Closed Round Rail Ball Bushing - KH Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length
Mi Item #00138144
MFR #KH3050
Price$477.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KH3050

Closed Round Rail Ball Bushing - KH Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length
Mi Item #00138144
MFR #KH3050

Mfr description
KH3050 NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$477.10/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    50 mm
  • Overall Width
    50 mm
  • Shaft Diameter  
    30 mm

Details

  • Bearing Material
    Hardened Steel
  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4547359086928
  • Series
    KH
  • UPC_NO
    4547359086928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)