Motion
KH40-B
Closed Round Rail Ball Bushing - KH Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 2.3622 in Overall Length, 1191.547 lbf Load Capacity, Closed
Mi Item #00138147
MFR #KH40-B
Price$121.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 2.3622 in Overall Length, 1191.547 lbf Load Capacity, Closed
Mi Item #00138147
MFR #KH40-B

Mfr description
KH40-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.30/each

Specifications

Dimensions

  • Outer Ring Width
    60 mm
  • Outside Diameter
    52 mm
  • Overall Length
    2.3622 in
  • Overall Width
    60 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1191.547 lbf
  • Load Capacity
    5300 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KH
  • Static Load Capacity
    1112.86 lbf
  • UPC_NO
    4012802049947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)