Motion
KH4060

NTN
KH4060

Closed Round Rail Ball Bushing - KH Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 60 mm Overall Length
MI ITEM #00138148
MFR #KH4060
Your Price$741.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KH4060

Closed Round Rail Ball Bushing - KH Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 60 mm Overall Length
MI ITEM #00138148
MFR #KH4060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$741.85/each(List $890.22)

Overview

Mfr description
KH4060 NEEDLE ROLLER BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    52 mm
  • Overall Length
    60 mm
  • Overall Width
    60 mm
  • Bearing Material
    Hardened Steel
  • Series
    KH
  • Manufacturer Upc Number
    4547359086959
  • UPC_NO
    4547359086959

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text