Motion
MCRV-19
Crowned Cam Follower - MCRV Series, 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Sealed
MI ITEM #00138165
MFR #MCRV-19
List Price$96.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - MCRV Series, 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Sealed
MI ITEM #00138165
MFR #MCRV-19

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$96.63/each for your price

Overview

Mfr description
MCRV-19 METRIC CAM FOLL

Specifications

  • Dynamic Load Capacity
    7300 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    10800 N
  • Closure Type
    Sealed
  • Thread Length
    10 mm
  • Thread Size
    M8 x 1.25 mm
  • Series
    MCRV
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text