Motion
1685010000

MCGILL
1685010000

Crowned Cam Follower-Slotted Head - 85 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Open, Chrome Steel Material
MI ITEM #00138202
MFR #1685010000
List Price$3,683.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1685010000

Crowned Cam Follower-Slotted Head - 85 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Open, Chrome Steel Material
MI ITEM #00138202
MFR #1685010000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,683.35/each for your price

Overview

Mfr description
MCF-85 CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    Stud End, Stud Side
  • UPC_NO
    726166027919
  • Weight
    4.00 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text