Motion
MCRV-19-S
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 20 mm Stud Length
MI ITEM #00138217
MFR #MCRV-19-S
Price$102.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 20 mm Stud Length
MI ITEM #00138217
MFR #MCRV-19-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.16/each

Specifications

Dimensions

  • Overall Length
    32 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Stud Length  
    20 mm
  • Thread Length
    10 mm
  • Thread Size
    M8 x 1.25
  • Weight
    35 g

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    10800 N

Overview

Mfr description
MCRV-19-S METRIC CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text