Motion
MCRV-22-S
Crowned Cam Follower - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length
Mi Item #00138221
MFR #MCRV-22-S
Price$95.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length
Mi Item #00138221
MFR #MCRV-22-S

Mfr description
MCRV-22-S METRIC CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.34/each

Specifications

Dimensions

  • Overall Length
    36 mm
  • Roller Diameter  
    22 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Stud Length  
    23 mm
  • Thread Length
    12 mm
  • Thread Size
    M10 x 1
  • Weight
    49 g

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    12900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)