Motion
MCRV-47-S
Crowned Cam Follower - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.50 mm Stud Length
MI ITEM #00138253
MFR #MCRV-47-S
List Price$215.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.50 mm Stud Length
MI ITEM #00138253
MFR #MCRV-47-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$215.48/each for your price

Overview

Mfr description
MCRV-47-S METRIC CAM FOLL

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    21 mm
  • Thread Size
    M20 × 1.5
  • Overall Length
    66 mm
  • Radial Static Load Capacity
    59000 N
  • Weight
    410 g
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text