Motion
MCRV-72-S
Crowned Cam Follower - 72 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.50 mm Stud Length
Mi Item #00138271
MFR #MCRV-72-S
Price$294.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 72 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.50 mm Stud Length
Mi Item #00138271
MFR #MCRV-72-S

Mfr description
MCRV-72-S METRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.17/each

Specifications

Dimensions

  • Overall Length
    80 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm
  • Stud Length  
    49.50 mm
  • Thread Length
    25 mm
  • Thread Size
    M24 x 1.5
  • Weight
    1073 g

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    91000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)