Motion
SA 10 E

SKF
SA 10 E

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 10 mm, Shank Thread Size: M10, No Fitting
MI ITEM #00138274
MFR #SA 10 E
Your Price$81.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SA 10 E

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 10 mm, Shank Thread Size: M10, No Fitting
MI ITEM #00138274
MFR #SA 10 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.81/each(List $118.63)

Overview

Mfr description
SA 10 E ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Thread Type
    M
  • Lubrication Type
    Lubrication Hole
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    18.3 kN
  • Operating Temperature Range
    -30 to 130 °F
  • Head Diameter
    30 mm
  • Standards Met
    ISO 12240-4:1998
  • Series
    SA
  • UPC_NO
    7316577002525
  • Weight
    0.13 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text