Motion
KRV80-PP
Crowned Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00138275
MFR #KRV80-PP
Price$510.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #00138275
MFR #KRV80-PP

Mfr description
KRV80-PP-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.11/each

Specifications

Dimensions

  • Roller Diameter  
    80 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Weight
    4.96 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Max Rpm
    1700 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    27000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4012802428360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)