Motion
MCRV-80-S
Crowned Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length
MI ITEM #00138277
MFR #MCRV-80-S
List Price$445.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length
MI ITEM #00138277
MFR #MCRV-80-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$445.97/each for your price

Overview

Mfr description
MCRV-80-S METRIC CAM FOLL

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    32 mm
  • Thread Size
    M30 × 1.5
  • Overall Length
    100 mm
  • Radial Static Load Capacity
    142000 N
  • Weight
    1621 g
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text