Motion
SA 12 E

SKF
SA 12 E

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, No Fitting
MI ITEM #00138280
MFR #SA 12 E
Price$96.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SA 12 E

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, No Fitting
MI ITEM #00138280
MFR #SA 12 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.56/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Head Diameter
    35 mm
  • Thread Size
    M12
  • Weight
    0.20 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 130 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    24.5 kN
  • Rod End Type
    Male
  • Series
    SA
  • Standards Met
    ISO 12240-4:1998
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577002549

Overview

Mfr description
SA 12 E ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text