Motion
SA 15 ES2RS

SKF
SA 15 ES2RS

Male Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 15 mm, Zerk Fitting
MI ITEM #00138294
MFR #SA 15 ES2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SA 15 ES2RS

Male Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 15 mm, Zerk Fitting
MI ITEM #00138294
MFR #SA 15 ES2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm

Details

  • Ball Material
    Through-Hardened Steel / Ground and Phosphated
  • Grade
    Industrial Grade
  • Housing Material
    Heat Treatable Steel C45V / Zinc Coated and Chromatized
  • Lubrication Type
    Lubrication Hole
  • Product Type
    Spherical Rod Ends
  • Race Material
    Through-Hardened Steel / Ground and Phosphated
  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577104908

Overview

Mfr description
SA 15 ES2RS ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought