Motion
SA 17 ES

SKF
SA 17 ES

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 17 mm, Shank Thread Size: M16x2, With Lubrication Fitting
Mi Item #00138299
MFR #SA 17 ES
Price$140.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SA 17 ES

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 17 mm, Shank Thread Size: M16x2, With Lubrication Fitting
Mi Item #00138299
MFR #SA 17 ES

Mfr description
SA 17 ES ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.74/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Head Diameter
    47 mm
  • Thread Size
    M16
  • Weight
    0.47 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 130 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    31.0 kN
  • Rod End Type
    Male
  • Series
    SA
  • Standards Met
    ISO 12240-4:1998
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577002570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)