Overview
Mfr description
SA 17 ES2RS ROD END
Specifications
- Rod End TypeMale
- Bore Diameter
- Thread DirectionRight Hand
- GradeIndustrial Grade
- Lubrication TypeLubrication Hole
- Housing MaterialHeat Treatable Steel C45V / Zinc Coated and Chromatized
- Ball MaterialThrough-Hardened Steel / Ground and Phosphated
- Race MaterialThrough-Hardened Steel / Ground and Phosphated
- UPC_NO7316577105004
- Product TypeSpherical Rod Ends
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data