Motion
31306 J2/Q

SKF
31306 J2/Q

Tapered Roller Bearing Full Assembly - 30 mm Bore, 72 mm OD, 19 mm Cone Width, 14 mm Cup Width
Mi Item #00138304
MFR #31306 J2/Q
Price$110.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31306 J2/Q

Tapered Roller Bearing Full Assembly - 30 mm Bore, 72 mm OD, 19 mm Cone Width, 14 mm Cup Width
Mi Item #00138304
MFR #31306 J2/Q

Mfr description
31306 REPLACES 31306 J2/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.50/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    72 mm
  • Overall Width
    20.75 mm
  • Weight
    0.88 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    313
  • UPC_NO
    7316577327277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)