Motion
SA 20 ES2RS

SKF
SA 20 ES2RS

Male Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 20 mm, Zerk Fitting
Mi Item #00138308
MFR #SA 20 ES2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SA 20 ES2RS

Male Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 20 mm, Zerk Fitting
Mi Item #00138308
MFR #SA 20 ES2RS

Mfr description
SA 20 ES2RS ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Ball Material
    Through-Hardened Steel / Ground and Phosphated
  • Grade
    Industrial Grade
  • Housing Material
    Heat Treatable Steel C45V / Zinc Coated and Chromatized
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Through-Hardened Steel / Ground and Phosphated
  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577002600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)