Motion
SA 30 ES-2RS

SKF
SA 30 ES-2RS

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 30 mm, Shank Thread Size: M30x2, With Lubrication Fitting
MI ITEM #00138326
MFR #SA 30 ES-2RS
Price$438.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SA 30 ES-2RS

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 30 mm, Shank Thread Size: M30x2, With Lubrication Fitting
MI ITEM #00138326
MFR #SA 30 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$438.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Head Diameter
    75 mm
  • Shank Thread Size
    M30x2
  • Thread Size
    M30x2
  • Weight
    2.05 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to +130 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    81.5 kN
  • Rod End Type
    Male
  • Standards Met
    ISO 12240-4:1998
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577002662

Overview

Mfr description
SA 30 ES2RS ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought