Motion
SA 45 ES-2RS

SKF
SA 45 ES-2RS

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 45 mm, Shank Thread Size: M45x3, With Lubrication Fitting
Mi Item #00138346
MFR #SA 45 ES-2RS
Price$1,354.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SA 45 ES-2RS

Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 45 mm, Shank Thread Size: M45x3, With Lubrication Fitting
Mi Item #00138346
MFR #SA 45 ES-2RS

Mfr description
SA 45 ES2RS ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,354.59/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Head Diameter
    104 mm
  • Thread Size
    M45 x 3
  • Weight
    6.07 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 130 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    200.0 kN
  • Rod End Type
    Male
  • Series
    SA
  • Standards Met
    ISO 12240-4:1998
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577002723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)