Motion
LR20X25X20,5

INA (SCHAEFFLER)
LR20X25X20,5

Needle Roller Bearing Inner Ring - 20 mm Bore, 25 mm OD, 20.5 mm Width, Chrome Steel
MI ITEM #00138355
MFR #LR20X25X20,5
Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR20X25X20,5

Needle Roller Bearing Inner Ring - 20 mm Bore, 25 mm OD, 20.5 mm Width, Chrome Steel
MI ITEM #00138355
MFR #LR20X25X20,5

Mfr description
LR20X25X20,5 INNER RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.24/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Overall Width
    20.5 mm
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The LR20X25X20,5 is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, and 20.5 mm overall width, weighing 0.08 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LR20X25X20,5
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LR
  • UPC_NO
    4047643138017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)