Motion
SA 80 ES-2RS

SKF
SA 80 ES-2RS

Spherical Rod End - Bore Diameter: 80 mm, Regreasable
Mi Item #00138378
MFR #SA 80 ES-2RS
Price$5,815.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SA 80 ES-2RS

Spherical Rod End - Bore Diameter: 80 mm, Regreasable
Mi Item #00138378
MFR #SA 80 ES-2RS

Mfr description
SA 80 ES-2RS ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,815.73/each

Specifications

Dimensions

  • Ball Diameter
    105 mm
  • Bore Diameter  
    80 mm
  • Head Diameter
    182 mm
  • Head Width
    48 mm
  • Length To Ball Center
    295 mm
  • Misalignment Angle
    5 °
  • Shank Thread Length  
    147 mm
  • Thread Size
    M80x4

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    89924 lbf
  • Radial Static Load Capacity
    131513 lbf
  • Rod End Type
    Male
  • Series
    SA
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)