Motion
LR30X35X12,5

INA (SCHAEFFLER)
LR30X35X12,5

Needle Roller Bearing Inner Ring - 30 mm Bore, 35 mm OD, 12.5 mm Width, Chrome Steel
MI ITEM #00138379
MFR #LR30X35X12,5
Your Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR30X35X12,5

Needle Roller Bearing Inner Ring - 30 mm Bore, 35 mm OD, 12.5 mm Width, Chrome Steel
MI ITEM #00138379
MFR #LR30X35X12,5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.25/each(List $27.30)

Overview

Mfr description
LR30X35X12,5 INNER RING

Specifications

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    LR
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LR30X35X12,5
  • UPC_NO
    4047643138437
  • Weight
    0.06 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    12.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LR30X35X12,5 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, and 12.5 mm overall width, weighing 0.06 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought