Motion
LR205-X-2RSR

INA (SCHAEFFLER)
LR205-X-2RSR

Cylindrical Yoke Roller - 62 mm Roller Diameter, 25 mm Bore, 15 mm Roller Width, Sealed
Mi Item #00138382
MFR #LR205-X-2RSR
Price$139.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR205-X-2RSR

Cylindrical Yoke Roller - 62 mm Roller Diameter, 25 mm Bore, 15 mm Roller Width, Sealed
Mi Item #00138382
MFR #LR205-X-2RSR

Mfr description
LR205-X-2RSR YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.16/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    15 mm
  • Weight
    0.61 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    9000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2810 lbf
  • Radial Static Load Capacity
    1600 lbf
  • Roller Shape
    Flat
  • Series
    LR
  • UPC_NO
    4012802824773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)