Motion
LR35X40X12,5

INA (SCHAEFFLER)
LR35X40X12,5

Needle Roller Bearing Inner Ring - 35 mm Bore, 40 mm OD, 12.5 mm Width, Chrome Steel
Mi Item #00138387
MFR #LR35X40X12,5
Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR35X40X12,5

Needle Roller Bearing Inner Ring - 35 mm Bore, 40 mm OD, 12.5 mm Width, Chrome Steel
Mi Item #00138387
MFR #LR35X40X12,5

Mfr description
LR35X40X12,5 INNER RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.85/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    40 mm
  • Overall Width
    12.5 mm
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The LR35X40X12,5 is a needle roller bearing inner ring with a 35 mm bore diameter, 40 mm outside diameter, and 12.5 mm overall width, weighing 0.07 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LR35X40X12,5
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LR
  • UPC_NO
    4047643137959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)