Motion
SI 10 C

SKF
SI 10 C

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 10 mm, Shank Thread Size: M10, Maintenance Free/Self-Lubricating
Mi Item #00138403
MFR #SI 10 C
Price$169.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 10 C

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 10 mm, Shank Thread Size: M10, Maintenance Free/Self-Lubricating
Mi Item #00138403
MFR #SI 10 C

Mfr description
SI 10 C ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.98/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Head Diameter
    30 mm
  • Thread Size
    M10
  • Weight
    0.16 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -50 to 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    19.0 kN
  • Rod End Type
    Female
  • Series
    SI
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577002846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)