Motion
LR45X50X20,5

INA (SCHAEFFLER)
LR45X50X20,5

Needle Roller Bearing Inner Ring - 45 mm Bore, 50 mm OD, 20.5 mm Width, Chrome Steel
Mi Item #00138408
MFR #LR45X50X20,5
Price$34.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR45X50X20,5

Needle Roller Bearing Inner Ring - 45 mm Bore, 50 mm OD, 20.5 mm Width, Chrome Steel
Mi Item #00138408
MFR #LR45X50X20,5

Mfr description
LR45X50X20,5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.88/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Overall Width
    20.5 mm
  • Weight
    0.16 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The LR45X50X20,5 is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, and 20.5 mm overall width, weighing 0.16 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LR45X50X20,5
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LR
  • UPC_NO
    4012802055924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)