Motion
SI 12 E

SKF
SI 12 E

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, No Fitting
Mi Item #00138415
MFR #SI 12 E
Price$132.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 12 E

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, No Fitting
Mi Item #00138415
MFR #SI 12 E

Mfr description
SI 12 E ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.55/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Head Diameter
    35 mm
  • Thread Size
    M12
  • Weight
    0.25 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    -50 to 300 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    25.5 kN
  • Rod End Type
    Female
  • Series
    SI
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577002877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)