Motion
SI 15 C

SKF
SI 15 C

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 15 mm, Shank Thread Size: M14, Maintenance-Free
MI ITEM #00138418
MFR #SI 15 C
Price$233.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 15 C

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 15 mm, Shank Thread Size: M14, Maintenance-Free
MI ITEM #00138418
MFR #SI 15 C

Mfr description
SI 15 C ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.34/each

Specifications

Dimensions

  • Ball Diameter
    22 mm
  • Bore Diameter  
    15 mm
  • Head Diameter
    41 mm
  • Head Width
    10.50 mm
  • Length To Ball Center
    61 mm
  • Misalignment Angle
    8 °
  • Shank Thread Length  
    21 mm
  • Shank Thread Size
    M14
  • Thread Size
    M14
  • Weight
    0.42 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Operating Temperature Range
    -50 to +150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Dynamic Load Capacity
    4047 lbf
  • Radial Static Load Capacity
    37.5 kN
  • Rod End Type
    Female
  • Series
    SI
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577002884

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)