Motion
MYR-20
Cylindrical Metric Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open, High-Alloy Bearing Steel Material
MI ITEM #00138430
MFR #MYR-20
List Price$137.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Metric Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open, High-Alloy Bearing Steel Material
MI ITEM #00138430
MFR #MYR-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.46/each for your price

Overview

Mfr description
MYR-20 METRIC CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Number Of Rows
    1
  • Overall Width
    25 mm
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    19500 N
  • Radial Static Load Capacity
    32000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Max Rpm
    4900 rpm
  • Finish Coating
    Black Oxide
  • OEM Part Number
    MYR-20
  • Series
    MYR Series Metric Yoke
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MYR-20
  • Manufacturer Upc Number
    651041117778
  • UPC_NO
    651041117778
  • Harmonization Code
    8482400000
  • Weight
    0.541850220264317 lbs
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applications.
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text