Motion
SI 20 ES

SKF
SI 20 ES

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
Mi Item #00138467
MFR #SI 20 ES
Price$215.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 20 ES

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
Mi Item #00138467
MFR #SI 20 ES

Mfr description
SI 20 ES ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Head Diameter
    54 mm
  • Thread Size
    M20 x 1.5
  • Weight
    0.85 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    57.0 kN
  • Rod End Type
    Female
  • Series
    SI
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577002938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)