Motion
SI 20 ES-2RS

SKF
SI 20 ES-2RS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, No Fitting
MI ITEM #00138473
MFR #SI 20 ES-2RS
Price$229.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 20 ES-2RS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, No Fitting
MI ITEM #00138473
MFR #SI 20 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$229.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Head Diameter
    54 mm
  • Thread Size
    M20 x 1.5
  • Weight
    0.84 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    57.0 kN
  • Rod End Type
    Female
  • Series
    SI
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577002945

Overview

Mfr description
SI 20 ES2RS ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought