Motion
SI 25 C

SKF
SI 25 C

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 25 mm, Shank Thread Size: M24x2, Maintenance Free/Self-Lubricating
MI ITEM #00138481
MFR #SI 25 C
Your Price$372.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 25 C

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 25 mm, Shank Thread Size: M24x2, Maintenance Free/Self-Lubricating
MI ITEM #00138481
MFR #SI 25 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$372.40/each(List $446.88)

Overview

Mfr description
SI 25 C ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Thread Type
    M
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    90.0 kN
  • Operating Temperature Range
    -50 to 150 °F
  • Head Diameter
    65 mm
  • Standards Met
    ISO 12240-4:1998, ISO 965-1:1998
  • Series
    SI
  • UPC_NO
    7316577002952
  • Weight
    1.56 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M24 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text