Motion
MCYR 25

MCGILL
MCYR 25

Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 52 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00138484
MFR #MCYR 25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYR 25

Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 52 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00138484
MFR #MCYR 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCYR-25 CAM FOLLOWER
  • Metric yoke type cam follower
  • Crowned outside diameter
  • Needle rolling elements
  • LUBRI-DISC® seal

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Overall Width
    25 mm
  • Closure Type
    Open
  • Operating Temperature Range
    -30 to +250 °F
  • Radial Static Load Capacity
    13197 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    2200 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    MCYR - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    3625010000
  • Manufacturer Upc Number
    726166053888
  • UPC_NO
    726166053888
  • Weight
    0.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text