Motion
MYRV-35
Crowned Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Open
MI ITEM #00138499
MFR #MYRV-35
List Price$215.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Open
MI ITEM #00138499
MFR #MYRV-35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$215.48/each for your price

Overview

Mfr description
MYRV-35 METRIC CAM FOLL

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Roller
  • Closure Type
    Open
  • Max Rpm
    1400 rpm
  • Series
    MYRV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text