Motion
MCYR 40

MCGILL
MCYR 40

Crowned & Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 80 mm Roller Width, Open, Chrome Steel Material
Mi Item #00138505
MFR #MCYR 40
Price$2,006.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYR 40

Crowned & Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 80 mm Roller Width, Open, Chrome Steel Material
Mi Item #00138505
MFR #MCYR 40

Mfr description
MCYR-40 CAM FOLLOWER
  • Metric yoke type cam follower
  • Crowned outside diameter
  • Needle rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,006.95/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Endplate Diameter
    2.2830 in
  • Overall Width
    32 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    80 mm
  • Weight
    1.89 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3640010000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166054960
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    13118 lbf
  • Radial Static Load Capacity
    27653 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    MCYR - Yoke Roller
  • UPC_NO
    726166054960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)