Motion
MYRV-40
Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Open
MI ITEM #00138506
MFR #MYRV-40
List Price$267.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Open
MI ITEM #00138506
MFR #MYRV-40

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$267.58/each for your price

Overview

Mfr description
MYRV-40 METRIC CAM FOLL

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Roller
  • Closure Type
    Open
  • Max Rpm
    1300 rpm
  • Series
    MYRV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text