Motion
SI 30 ES-2RS

SKF
SI 30 ES-2RS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 30 mm, Shank Thread Size: M30x2, With Lubrication Fitting
MI ITEM #00138516
MFR #SI 30 ES-2RS
Your Price$479.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 30 ES-2RS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 30 mm, Shank Thread Size: M30x2, With Lubrication Fitting
MI ITEM #00138516
MFR #SI 30 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$479.60/each(List $551.54)

Overview

Mfr description
SI 30 ES2RS ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    116.0 kN
  • Operating Temperature Range
    -50 to 300 °F
  • Head Diameter
    75 mm
  • Series
    SI
  • UPC_NO
    7316577003003
  • Weight
    2.35 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M30 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text