Motion
SI 35 ES

SKF
SI 35 ES

Female Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 35 mm, Lubrication Hole
MI ITEM #00138522
MFR #SI 35 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 35 ES

Female Threaded Right Hand Rod End - Grade: Industrial Grade, Bore Diameter: 35 mm, Lubrication Hole
MI ITEM #00138522
MFR #SI 35 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm

Details

  • Ball Material
    Through-Hardened Steel / Ground and Phosphated
  • Grade
    Industrial Grade
  • Housing Material
    Heat Treatable Steel C45V / Zinc Coated and Chromatized
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Through-Hardened Steel / Ground and Phosphated
  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • UPC_NO
    7316577013118

Overview

Mfr description
SI 35 ES ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text