Motion
SI 35 ES-2RS

SKF
SI 35 ES-2RS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 35 mm, Shank Thread Size: M36x3, With Lubrication Fitting
Mi Item #00138528
MFR #SI 35 ES-2RS
Price$1,167.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SI 35 ES-2RS

Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 35 mm, Shank Thread Size: M36x3, With Lubrication Fitting
Mi Item #00138528
MFR #SI 35 ES-2RS

Mfr description
SI 35 ES2RS ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.79/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Head Diameter
    84 mm
  • Thread Size
    M36 x 3
  • Weight
    3.19 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    134.0 kN
  • Rod End Type
    Female
  • Series
    SI
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316570583403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)