Motion
MYRV-8-S
Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 14 mm Roller Width
Mi Item #00138538
MFR #MYRV-8-S
Price$70.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 14 mm Roller Width
Mi Item #00138538
MFR #MYRV-8-S

Mfr description
MYRV-8-S METRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.60/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    14 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)