Motion
MYRV-10-S
Crowned Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 14 mm Roller Width
Mi Item #00138545
MFR #MYRV-10-S
Price$80.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 14 mm Roller Width
Mi Item #00138545
MFR #MYRV-10-S

Mfr description
MYRV-10-S METRIC CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.53/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    30 mm
  • Roller Width  
    14 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)